
Cable Tie, 14 in L, 3 in Max Bundle Dia., Silver, 316 Stainless Steel, 300 lb Strength, 100 PK
Mfr # 14SSW100
Zoro # G611899397
product price: $88.35
/pk 100, $0.88/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Chemical Resistant, Marine Grade, UV Resistant
Nominal Length
14 in
Width
5/16 in
Nominal Max. Bundle Dia.
3 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
14SSW100
Zoro #
G611899397
UPC #
876026009644
Country of Origin
United States
Dimensions
Nominal Length
14 in
Width
5/16 in
Nominal Max. Bundle Dia.
3 in
Details
Item
Cable Tie
Cable Tie Style
Chemical Resistant, Marine Grade, UV Resistant
Color
Silver
Material
316 Stainless Steel
Tensile Strength
300 lb
Outdoor Use
Yes
Description
US Cable Ties 316 marine grade stainless steel cable ties are designed for high impact, very high heat, exceptional chemical resistance, and truly extreme UV resistance for high strength professional use. Great for farm, trucking, and heavy equipment applications including securing chemical lines or in high vibration or highly abrasive applications. Great for marine applications for long term exposure to salt water. Operating temperature is -80 to 1000°F -62 to 538°C for use with extreme heat applications where nylon cable ties are just not suitable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.