Cable Tie, 14 in L, 4 in Max Bundle Dia., Green, Nylon 6/6, 50 lb Strength, 100 PK

  • Mfr # SD14GN100

  • Zoro # G611899489


product price:  $14.29
/pk 100, $0.14/ea
Sold in multiples of 2 for $28.58

Key Features

Cable Tie Style
Standard
Nominal Length
14 in
Width
0.19 in
Nominal Max. Bundle Dia.
4 in
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SD14GN100
Zoro #
G611899489
UPC #
876026008494
Country of Origin
United States

Dimensions

Nominal Length
14 in
Width
0.19 in
Nominal Max. Bundle Dia.
4 in

Details

Item
Cable Tie
Cable Tie Style
Standard
Color
Green
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
No

Description

US Cable Ties color cable ties are made from high strength and lightweight premium 6/6 nylon. Operating temperature is -40 to 185°F -40 to 85°C. AH-2 plenum rated and UL94-V2 flammability rating. ISO 9001 and RoHS Compliant. Color cable ties are NOT UV stabilized.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.