
Cable Tie, 14 in L, 4 in Max Bundle Dia., Red, Nylon 6/6, 50 lb Strength, 100 PK
Mfr # SD14RD100
Zoro # G011899522
product price: $15.75
/pk 100, $0.16/eaSold in multiples of 2 for $31.50
Key Features
Cable Tie Style
Standard
Nominal Length
14 in
Width
0.19 in
Nominal Max. Bundle Dia.
4 in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SD14RD100
Zoro #
G011899522
UPC #
876026008470
Country of Origin
United States
Dimensions
Nominal Length
14 in
Width
0.19 in
Nominal Max. Bundle Dia.
4 in
Details
Item
Cable Tie
Cable Tie Style
Standard
Color
Red
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
No
Description
US Cable Ties color cable ties are made from high strength and lightweight premium 6/6 nylon. Operating temperature is -40 to 185°F -40 to 85°C. AH-2 plenum rated and UL94-V2 flammability rating. ISO 9001 and RoHS Compliant. Color cable ties are NOT UV stabilized.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.