
Cable Tie, 15 in L, 4 in Max Bundle Dia., Black, Nylon 6/6, 50 lb Strength, 100 PK
Mfr # SMH15B100
Zoro # G011899461
product price: $32.15
/pk 100, $0.32/eaKey Features
Cable Tie Style
Screw Mount
Nominal Length
15 in
Width
0.14 in
Nominal Max. Bundle Dia.
4 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SMH15B100
Zoro #
G011899461
UPC #
876026009194
Country of Origin
United States
Dimensions
Nominal Length
15 in
Width
0.14 in
Nominal Max. Bundle Dia.
4 in
Details
Item
Cable Tie
Cable Tie Style
Screw Mount
Color
Black
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
Yes
Description
US Cable Ties Screw Mount cable ties are great for automotive, heavy equipment, and electrical/electronics usage. Screw mount ties have a 0.2'' ID diameter hole in the head that allows for direct attachment to sheet metal including automotive chassis and heavy equipment, wood, concrete or drywall using a #8 or #10 wood or sheet metal screw. Screw mount ties can be mounted before or after bundling. Screw mount ties are made from high strength and lightweight premium 6/6 nylon and meets UV resistance criteria for a minimum of 2 years exposure. Operating temperature is -40 to 185°F -40 to 85°C. AH-2 plenum rated and UL94-V2 flammability rating. ISO 9001 and RoHS Compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.