Cable Tie, 17 in L, 5 in Max Bundle Dia., Black, Nylon 6/6, 50 lb Strength, 100 PK

  • Mfr # SD17B100

  • Zoro # G511899428


product price: $28.89
/pk 100, $0.29/ea

Key Features

Cable Tie Style
Standard
Nominal Length
17 in
Width
0.19 in
Nominal Max. Bundle Dia.
5 in
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD17B100
Zoro #
G511899428
UPC #
876026008845
Country of Origin
United States

Dimensions

Nominal Length
17 in
Width
0.19 in
Nominal Max. Bundle Dia.
5 in

Details

Item
Cable Tie
Cable Tie Style
Standard
Color
Black
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
Yes

Description

US Cable Ties UV black cable ties are made from high strength and lightweight premium 6/6 nylon and meets UV resistance criteria for a minimum of 2 years exposure. Operating temperature is -40 to 185°F -40 to 85°C. AH-2 plenum rated and UL94-V2 flammability rating. ISO 9001 and RoHS Compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products