
Cable Tie, 18 in L, 5 in Max Bundle Dia., Black, Nylon 6/6, 175 lb Strength, 50 PK
Mfr # CD18B50
Zoro # G111899491
product price: $36.99
/pk 50, $0.74/eaKey Features
Cable Tie Style
Standard
Nominal Length
18 in
Width
0.35 in
Nominal Max. Bundle Dia.
5 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CD18B50
Zoro #
G111899491
UPC #
876026008951
Country of Origin
United States
Dimensions
Nominal Length
18 in
Width
0.35 in
Nominal Max. Bundle Dia.
5 in
Details
Item
Cable Tie
Cable Tie Style
Standard
Color
Black
Material
Nylon 6/6
Tensile Strength
175 lb
Outdoor Use
Yes
Description
US Cable Ties UV black cable ties are made from high strength and lightweight premium 6/6 nylon and meets UV resistance criteria for a minimum of 2 years exposure. Operating temperature is -40 to 185°F -40 to 85°C. AH-2 plenum rated and UL94-V2 flammability rating. ISO 9001 and RoHS Compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.