
Cable Tie, 18 in L, 5 in Max Bundle Dia., Natural, Nylon 6/6, 175 lb Strength, 50 PK
Mfr # CD18N50
Zoro # G611899458
product price: $31.75
/pk 50, $0.64/eaKey Features
Cable Tie Style
Standard
Nominal Length
18 in
Width
0.35 in
Nominal Max. Bundle Dia.
5 in
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CD18N50
Zoro #
G611899458
UPC #
876026008944
Country of Origin
United States
Dimensions
Nominal Length
18 in
Width
0.35 in
Nominal Max. Bundle Dia.
5 in
Details
Item
Cable Tie
Cable Tie Style
Standard
Color
Natural
Material
Nylon 6/6
Tensile Strength
175 lb
Outdoor Use
No
Description
US Cable Ties natural cable ties are made from high strength and lightweight premium 6/6 nylon. Operating temperature is -40 to 185°F -40 to 85°C. AH-2 plenum rated and UL94-V2 flammability rating. ISO 9001 and RoHS Compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.