Cable Tie, 36 in L, 11 in Max Bundle Dia., Black, Nylon 6/6, 175 lb Strength, 10 PK

  • Mfr # CD36B10

  • Zoro # G011899423


product price: $13.35
/pk 10, $1.34/ea
Sold in multiples of 2 for $26.70

Key Features

Cable Tie Style
Standard
Nominal Length
36 in
Width
0.35 in
Nominal Max. Bundle Dia.
11 in
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD36B10
Zoro #
G011899423
UPC #
876026009033
Country of Origin
United States

Dimensions

Nominal Length
36 in
Width
0.35 in
Nominal Max. Bundle Dia.
11 in

Details

Item
Cable Tie
Cable Tie Style
Standard
Color
Black
Material
Nylon 6/6
Tensile Strength
175 lb
Outdoor Use
Yes

Description

US Cable Ties UV black cable ties are made from high strength and lightweight premium 6/6 nylon and meets UV resistance criteria for a minimum of 2 years exposure. Great for air handling areas and HVAC duct work. Operating temperature is -40 to 185°F -40 to 85°C. AH-2 plenum rated and UL94-V2 flammability rating. ISO 9001 and RoHS Compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.