Cable Tie, 48 in L, 14-1/2 in Max Bundle Dia., Natural, Nylon 6/6, 175 lb Strength, 50 PK

  • Mfr # CD48N50

  • Zoro # G511899411


product price:  $53.89
/pk 50, $1.08/ea

Key Features

Cable Tie Style
Standard
Nominal Length
48 in
Width
0.35 in
Nominal Max. Bundle Dia.
14-1/2 in
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD48N50
Zoro #
G511899411
UPC #
876026009064
Country of Origin
United States

Dimensions

Nominal Length
48 in
Width
0.35 in
Nominal Max. Bundle Dia.
14-1/2 in

Details

Item
Cable Tie
Cable Tie Style
Standard
Color
Natural
Material
Nylon 6/6
Tensile Strength
175 lb
Outdoor Use
No

Description

US Cable Ties natural cable ties are made from high strength and lightweight premium 6/6 nylon. Great for air handling areas and HVAC duct work. Operating temperature is -40 to 185°F -40 to 85°C. AH-2 plenum rated and UL94-V2 flammability rating. ISO 9001 and RoHS Compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.