Cable Tie, 6 in L, 1-1/4 in Max Bundle Dia., Yellow, Nylon 6/6, 30 lb Strength, 100 PK

  • Mfr # TA5YL100

  • Zoro # G411899481


product price:  $8.79
/pk 100, $0.09/ea
Sold in multiples of 3 for $26.37

Key Features

Cable Tie Style
Tear Away
Nominal Length
6 in
Width
0.14 in
Nominal Max. Bundle Dia.
1-1/4 in
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TA5YL100
Zoro #
G411899481
UPC #
876026008555
Country of Origin
United States

Dimensions

Nominal Length
6 in
Width
0.14 in
Nominal Max. Bundle Dia.
1-1/4 in

Details

Item
Cable Tie
Cable Tie Style
Tear Away
Color
Yellow
Material
Nylon 6/6
Tensile Strength
30 lb
Outdoor Use
No

Description

US Cable Ties Tear Away / EZ Off cable ties are great for bundling cables and cords especially computer cords and then are easily removed without tools. EZ Off ties are made from high strength and lightweight premium 6/6 nylon. Tear away/ EZ Off ties are not rated for UV exposure and therefore are not suggested for outdoor usage. Operating temperature is -40 to 185°F -40 to 85°C. UL94-V2 flammability rating. ISO 9001 and RoHS Compliant. Tear Away / EZ Off cable ties are considered 30 pound tensile strength but due to the tool-less removeable design, they should not be used to support cables or materials other than a very temporary situation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.