Zoro Homepage
This item is Discontinued.
Us Cable Ties Cable Tie, 8", Fir Tree Push Mount, 25 Pack FTPM8B25

Cable Tie, 8", Fir Tree Push Mount, 25 Pack (Discontinued)

  • Mfr # FTPM8B25
  • Zoro # G000025147
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTPM8B25
Zoro #
G000025147
UPC #
876026009200
Country of Origin
United States

Description

US Cable Ties Fir Tree Push Mount cable ties are great for automotive, heavy equipment, and electronics usage. Push mount ties feature locking barbs that are designed to securely hold in a pre-drilled 1/4" hole for materials ranging from about .052" to .25" in thickness. Push mount ties can be mounted before or after bundling. Push mount ties are made from high strength and lightweight premium 6/6 nylon and meets UV resistance criteria for a minimum of 2 years exposure. Operating temperature is -40 to 185°F (-40 to 85°C). AH-2 plenum rated and UL94-V2 flammability rating. ISO 9001 and RoHS Compliant. Made in USA!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.