Zoro Homepage
This item is Discontinued.
Us Cable Ties Cable Tie, 8", Frosty Ties, UV Black Nylon, 1000 Pack FSD8B1000

Cable Tie, 8", Frosty Ties, UV Black Nylon, 1000 Pack (Discontinued)

  • Mfr # FSD8B1000
  • Zoro # G900025063
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSD8B1000
Zoro #
G900025063
UPC #
876026009385
Country of Origin
United States

Description

US Cable Ties Frosty Ties cable ties are designed for cold weather applications. Standard cable ties are designed to be installed when temperatures are above 32°F (0°C). Frosty Ties are designed to be installed as low as -4°F (-20°C). Frosty Ties are made from high strength and lightweight premium 6/6 nylon and meets UV resistance criteria for a minimum of 2 years exposure. Operating temperature is -40 to 185°F (-40 to 85°C). UL94-HB flammability rating. ISO 9001 and RoHS Compliant. Made in USA!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.