
Cable Tie, 8 in L, 1-1/2 in Max Bundle Dia., Black, Nylon 6/6, 50 lb Strength, 25 PK
Mfr # DH8B25
Zoro # G711899402
product price: $14.75
/pk 25, $0.59/ea
Sold in multiples of 2 for $29.50
Key Features
Cable Tie Style
Double Head
Nominal Length
8 in
Width
3/16 in
Nominal Max. Bundle Dia.
1-1/2 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DH8B25
Zoro #
G711899402
UPC #
876026009477
Country of Origin
United States
Dimensions
Nominal Length
8 in
Width
3/16 in
Nominal Max. Bundle Dia.
1-1/2 in
Details
Item
Cable Tie
Cable Tie Style
Double Head
Color
Black
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
Yes
Description
US Cable Ties double head cable ties are great for mounting mutliple bundles of cables or as a support or positioning of a single bundle. Double head ties are made from high strength and lightweight premium 6/6 nylon and meets UV resistance criteria for a minimum of 2 years exposure. Operating temperature is -40 to 185°F -40 to 85°C. AH-2 plenum rated and UL94-V2 flammability rating. ISO 9001 and RoHS Compliant. Double head ties are rated for 50 pound tensile strength on the primary loop and 40 pounds tensile strength for the secondary loop.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.