
Cable Tie, 8 in L, 2 in Max Bundle Dia., Black, Nylon 6/6, 50 lb Strength, 1000 PK
Mfr # FSD8B1000
Zoro # G411899504
product price: $53.69
/pk 1000, $0.05/eaKey Features
Cable Tie Style
UV Resistant, Weather Resistant
Nominal Length
8 in
Width
0.19 in
Nominal Max. Bundle Dia.
2 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSD8B1000
Zoro #
G411899504
UPC #
876026009385
Country of Origin
United States
Dimensions
Nominal Length
8 in
Width
0.19 in
Nominal Max. Bundle Dia.
2 in
Details
Item
Cable Tie
Cable Tie Style
UV Resistant, Weather Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
Yes
Description
US Cable Ties Frosty Ties cable ties are designed for cold weather applications. Standard cable ties are designed to be installed when temperatures are above 32°F 0°C. Frosty Ties are designed to be installed as low as -4°F -20°C. Frosty Ties are made from high strength and lightweight premium 6/6 nylon and meets UV resistance criteria for a minimum of 2 years exposure. Operating temperature is -40 to 185°F -40 to 85°C. UL94-HB flammability rating. ISO 9001 and RoHS Compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.