
Mounting Cable Tie, 8 in L, 2 in Max Bundle Dia., UV Resistant Black, Nylon 6/6, 50 lb Strength, 100 PK
Mfr # FTPM8B100
Zoro # G411899443
product price: $33.99
/pk 100, $0.34/eaKey Features
Cable Tie Style
Fir Tree
Nominal Length
8 in
Width
0.19 in
Nominal Max. Bundle Dia.
2 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FTPM8B100
Zoro #
G411899443
UPC #
876026009217
Country of Origin
United States
Dimensions
Nominal Length
8 in
Width
0.19 in
Nominal Max. Bundle Dia.
2 in
Details
Item
Cable Tie
Cable Tie Style
Fir Tree
Color
Black
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
Yes
Description
US Cable Ties Fir Tree Push Mount cable ties are great for automotive, heavy equipment, and electronics usage. Push mount ties feature locking barbs that are designed to securely hold in a pre-drilled 1/4'' hole for materials ranging from about .052'' to .25'' in thickness. Push mount ties can be mounted before or after bundling. Push mount ties are made from high strength and lightweight premium 6/6 nylon and meets UV resistance criteria for a minimum of 2 years exposure. Operating temperature is -40 to 185°F -40 to 85°C. AH-2 plenum rated and UL94-V2 flammability rating. ISO 9001 and RoHS Compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.