Zoro Homepage

1-1/4" x 8' Sliding Ratchet Strap w/ Vinyl Coated S-Hooks

  • Mfr # SR08SH-R

  • Zoro # G7351498


product price: $11.25
/ea

Key Features

Width
1-1/4 in
Color
Red
Working Load Limit
666 lb
Sling Length
8 ft
Handle Type
Sliding Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR08SH-R
Zoro #
G7351498
UPC #
840086902375
Country of Origin
Multiple

Dimensions

Width
1-1/4 in
Sling Length
8 ft

Details

Color
Red
Working Load Limit
666 lb
Handle Type
Sliding Ratchet
Assembly Strength
2000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.