Zoro Homepage

1" x 10' Green Ratchet Strap w/ S-Hook and Keeper

  • Mfr # 2610SH255-GRN

  • Zoro # G7364177


product price: $14.49
/ea

Key Features

Length
10 ft
Width
1 in
Color
Green
Working Load Limit
666 lb
End Type
Keeper Latch,S Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2610SH255-GRN
Zoro #
G7364177
UPC #
840086916587
Country of Origin
Multiple

Dimensions

Length
10 ft
Width
1 in

Details

Item
Ratchet Strap
Color
Green
Working Load Limit
666 lb
End Type
Keeper Latch,S Hook
Breaking Strength
4500 lb (Webbing)
Assembly Strength
2000 lb
Finish
Vinyl Coated
Handle Type
Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.