Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" x 10' Rollup Ratchet Strap With S-Hook

  • Mfr # RR110SH

  • Zoro # G7359864


product price: $16.15
/ea

Key Features

Bungee End Type
S Hook
Color
Chartreuse Yellow
Working Load Limit
833 lb
Handle Type
Rollup Ratchet
Sling Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RR110SH
Zoro #
G7359864
UPC #
840086901965
Country of Origin
China

Dimensions

Sling Length
10 ft

Details

Bungee End Type
S Hook
Color
Chartreuse Yellow
Working Load Limit
833 lb
Handle Type
Rollup Ratchet
Assembly Strength
2500 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.