Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" x 12' White Tent Ratchet Strap w/ Bull Nose Hook & Double D-Ring

  • Mfr # 2612BNSH1DDR-WHT

  • Zoro # G7367555


product price: $15.39
/ea

Key Features

Length
12 ft
Width
1 in
Material
Polyester
Color
White
Working Load Limit
1100 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2612BNSH1DDR-WHT
Zoro #
G7367555
UPC #
840086916617
Country of Origin
Multiple

Dimensions

Length
12 ft
Width
1 in

Details

Item
Ratchet Strap
Material
Polyester
Color
White
Working Load Limit
1100 lb
End Type
Bull Nose Hook; Double D-Ring
Breaking Strength
4500 lb (Webbing)
Assembly Strength
3300 lb
Finish
Galvanized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.