Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" x 12' White Tent Ratchet Strap w/ Bull Nose Snap Hook & Flat Hook

  • Mfr # 2612FSHBNSH1-WHT

  • Zoro # G7359898


product price: $14.35
/ea
Sold in multiples of 15 for $215.25

Key Features

Length
12 ft
Width
1 in
Bungee End Type
Bull Nose Snap Hook, Flat Snap Hook
Color
White
Working Load Limit
1100 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2612FSHBNSH1-WHT
Zoro #
G7359898
UPC #
840086932556
Country of Origin
Multiple

Dimensions

Length
12 ft
Width
1 in
Sling Length
12 ft

Details

Item
Ratchet Strap
Bungee End Type
Bull Nose Snap Hook, Flat Snap Hook
Color
White
Working Load Limit
1100 lb
End Type
Bull Nose Snap Hook; Flat Hook
Breaking Strength
4500 lb
Assembly Strength
3300 lb
Finish
Galvanized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.