Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" x 15' White Tent Cam Strap w/ 5K Twisted Hook & Double D-Ring

  • Mfr # C5115DDRTFSH33-WHT

  • Zoro # G7358297


product price: $13.99
/ea
Sold in multiples of 15 for $209.85

Key Features

Length
15 ft
Width
1 in
Bungee End Type
Double D Ring,Twisted Snap Hook
Color
White
Working Load Limit
440 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C5115DDRTFSH33-WHT
Zoro #
G7358297
UPC #
840086936141
Country of Origin
Multiple

Dimensions

Length
15 ft
Width
1 in
Sling Length
15 ft

Details

Item
Cam Strap
Bungee End Type
Double D Ring,Twisted Snap Hook
Color
White
Working Load Limit
440 lb
End Type
Twisted Hook; Double D-Ring
Breaking Strength
4500 lb
Finish
Zinc Plated
Assembly Strength
1320 lb
Strap Material
Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.