Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" x 15' White Tent Strap w/ Cover, Twisted Snap Hook & Double D-Ring

  • Mfr # 2615DDRTSH-WHT-WRP

  • Zoro # G7360537


product price: $18.99
/ea
Sold in multiples of 10 for $189.90

Key Features

Width
1 in
Bungee End Type
Double D Ring,Twisted Snap Hook
Color
White
Working Load Limit
1100 lb
Breaking Strength
4500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2615DDRTSH-WHT-WRP
Zoro #
G7360537
UPC #
840086932594
Country of Origin
Multiple

Dimensions

Width
1 in
Sling Length
15 ft

Details

Bungee End Type
Double D Ring,Twisted Snap Hook
Color
White
Working Load Limit
1100 lb
Breaking Strength
4500 lb
Assembly Strength
3300 lb
Finish
Galvanized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.