
1" x 16' White Tent Strap w/ Cover & Double D-Rings
Mfr # 2616DDR-WHT-WRP
Zoro # G7361368
product price: $18.99
/eaSold in multiples of 10 for $189.90
Key Features
Length
16 ft
Width
1 in
Material
Polyester
Color
White
Includes
Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2616DDR-WHT-WRP
Zoro #
G7361368
UPC #
840086932617
Country of Origin
Multiple
Dimensions
Length
16 ft
Width
1 in
Details
Item
Tent Strap
Material
Polyester
Color
White
Includes
Cover
Working Load Limit
1100 lb
End Type
Double D Ring
Breaking Strength
4500 lb (Webbing)
Finish
Galvanized
Assembly Strength
3300 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.