Zoro Homepage

1" x 2" Adjusting Ring

  • Mfr # AR12

  • Zoro # G7365534


product price: $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Length
1 in
Working Load Limit
3300 lb
Width
2 in
Finish
Zinc Plated
Breaking Strength
10,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR12
Zoro #
G7365534
UPC #
840086909770
Country of Origin
China

Dimensions

Length
1 in
Width
2 in

Details

Item
Adjusting Ring
Working Load Limit
3300 lb
Finish
Zinc Plated
Breaking Strength
10,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.