Zoro Homepage

1" x 300' 4.5K Polyester Cargo Webbing - Blue

  • Mfr # NS-WEB14500BLU

  • Zoro # G7350195


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Breaking Strength
4500 lb
Color
Blue
Length
300 ft
Width
1 in
Thickness
0.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS-WEB14500BLU
Zoro #
G7350195
UPC #
840086901477
Country of Origin
Multiple

Dimensions

Length
300 ft
Width
1 in
Thickness
0.07 in

Details

Item
Cargo Webbing
Breaking Strength
4500 lb
Color
Blue
Material
Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.