
1" x 4' Cam Strap w/ S-Hook & Wear Pad
Mfr # C5104SH-WP-BLK
Zoro # G7357518
product price: $6.99
/eaSold in multiples of 15 for $104.85
Key Features
Material
Polyester
Length
4 ft
Width
1 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C5104SH-WP-BLK
Zoro #
G7357518
UPC #
840086936103
Country of Origin
Multiple
Dimensions
Length
4 ft
Width
1 in
Details
Item
Cam Strap
Material
Polyester
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.