Zoro Homepage

1" x 8' Personal Watercraft Tri-down Ratchet Strap

  • Mfr # 2608VSHSLSH-BLK

  • Zoro # G7356118


product price: $20.25
/ea
Sold in multiples of 5 for $101.25

Key Features

Width
1 in
Bungee End Type
S Hook
Color
Black
Working Load Limit
400 lb
Assembly Strength
1200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2608VSHSLSH-BLK
Zoro #
G7356118
UPC #
840086916570
Country of Origin
Multiple

Dimensions

Width
1 in
Lever Length
1 ft
Sling Length
8 ft

Details

Bungee End Type
S Hook
Color
Black
Working Load Limit
400 lb
Assembly Strength
1200 lb
Handle Type
Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.