Zoro Homepage

1/2" x 10' - 3 Leg Chain Sling w/ Foundry Hooks - Grade 100

  • Mfr # 12G100TOF-10

  • Zoro # G7348320


product price: $1,194.99
/ea
Free Shipping & Returns

Key Features

Sling Length
10 ft
Sling Capacity @ 30 Degrees
22,500 lb
Sling Capacity @ 45 Degrees
31,800 lb
Sling Capacity @ 60 Degrees
39,000 lb
Attachment Type
Foundry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12G100TOF-10
Zoro #
G7348320
UPC #
840086924001
Country of Origin
Austria

Dimensions

Sling Length
10 ft

Details

Sling Capacity @ 30 Degrees
22,500 lb
Sling Capacity @ 45 Degrees
31,800 lb
Sling Capacity @ 60 Degrees
39,000 lb
Attachment Type
Foundry

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.