1/2" x 10' - Pewag 4 Leg Chain Sling w/ Sling Hooks - Grade 120

  • Mfr # 12G120QOS-10

  • Zoro # G7362874


product price: $2,594.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Number of Sling Legs
4
Sling Length
10 ft
Sling Capacity @ 30 Degrees
26,900 lb
Sling Capacity @ 45 Degrees
38,000 lb
Sling Capacity @ 60 Degrees
46,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12G120QOS-10
Zoro #
G7362874
UPC #
840086937339
Country of Origin
United States

Dimensions

Sling Length
10 ft
Chain Size
1/2 in

Details

Number of Sling Legs
4
Sling Capacity @ 30 Degrees
26,900 lb
Sling Capacity @ 45 Degrees
38,000 lb
Sling Capacity @ 60 Degrees
46,500 lb
Grade
120
Item
Chain Sling
Attachment Type
Sling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.