
1/2" x 12' - 4 Leg Chain Sling w/ Foundry Hooks - Grade 100
Mfr # 12G100QOF-12
Zoro # G7347200
product price: $1,524.43
/eaKey Features
Number of Sling Legs
4
Sling Length
12 ft
Sling Capacity @ 30 Degrees
22,500 lb
Sling Capacity @ 45 Degrees
31,800 lb
Sling Capacity @ 60 Degrees
39,000 lb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12G100QOF-12
Zoro #
G7347200
UPC #
840086922915
Country of Origin
United States
Dimensions
Sling Length
12 ft
Chain Size
1/2 in
Details
Number of Sling Legs
4
Sling Capacity @ 30 Degrees
22,500 lb
Sling Capacity @ 45 Degrees
31,800 lb
Sling Capacity @ 60 Degrees
39,000 lb
Grade
100
Item
Chain Sling
Material
Alloy Steel
Attachment Type
Foundry
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.