Zoro Homepage

1/2" x 16' - 2 Leg Chain Sling w/ Grab Hooks - Grade 100

  • Mfr # 12G100DOG-16

  • Zoro # G7358884


product price: $752.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
2
Sling Length
16 ft
Sling Capacity @ 30 Degrees
15,000 lb
Sling Capacity @ 45 Degrees
21,200 lb
Sling Capacity @ 60 Degrees
26,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12G100DOG-16
Zoro #
G7358884
UPC #
840086922540
Country of Origin
United States

Dimensions

Sling Length
16 ft
Chain Size
1/2 in

Details

Number of Sling Legs
2
Sling Capacity @ 30 Degrees
15,000 lb
Sling Capacity @ 45 Degrees
21,200 lb
Sling Capacity @ 60 Degrees
26,000 lb
Grade
100
Material
Alloy Steel
Item
Chain Sling
Attachment Type
Grab

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.