Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" x 8' Pewag Security Chain Kit w/Viro Lock

  • Mfr # SC1208-LK-PW

  • Zoro # G7357624


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Length
8 ft
Overall Width
1.63 in
Inside Width
0.68 in
Size
1/2 in
Inside Length
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC1208-LK-PW
Zoro #
G7357624
UPC #
840086935113
Country of Origin
Austria

Dimensions

Length
8 ft
Overall Width
1.63 in
Inside Width
0.68 in
Size
1/2 in
Inside Length
1.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.