Zoro Homepage

2" x 11" Fixed End w/ Ratchet and Chain Extension

  • Mfr # 5002FECE

  • Zoro # G7368316


product price: $25.29
/ea
Sold in multiples of 5 for $126.45

Key Features

Length
11 in
Width
2 in
Bungee End Type
Chain Extension
Color
Yellow
Includes
Ratchet and Chain Extension
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5002FECE
Zoro #
G7368316
UPC #
840086917379
Country of Origin
Multiple

Dimensions

Length
11 in
Width
2 in
Sling Length
11 in

Details

Item
Ratchet Fixed End
Bungee End Type
Chain Extension
Color
Yellow
Includes
Ratchet and Chain Extension
Bungee End Material
Polyester webbing
Working Load Limit
3333 lb
End Type
Chain Extension
Breaking Strength
12,000 lb
Strap Material
Polyester
Handle Type
Long Wide Handle
Assembly Strength
10,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.