Zoro Homepage

2" x 12' Black Car Tie Down w/ Twisted Snap Hooks

  • Mfr # 5412TSH-BLK

  • Zoro # G7368648


product price: $28.99
/ea

Key Features

Length
12 ft
Width
2 in
Material
Polyester
Color
Black
Working Load Limit
3333 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5412TSH-BLK
Zoro #
G7368648
UPC #
840086918031
Country of Origin
China

Dimensions

Length
12 ft
Width
2 in

Details

Item
Tie Down
Material
Polyester
Color
Black
Working Load Limit
3333 lb
End Type
Twisted Snap Hook
Breaking Strength
12,000 lb (Webbing)
Assembly Strength
10,000 lb
Handle Type
Short Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.