
2" x 12' Camo Car Tie Down Strap w/ Flat Snap Hooks
Mfr # 5112FSH-CAMO
Zoro # G7368359
product price: $20.79
/eaKey Features
Length
12 ft
Width
2 in
Bungee End Type
Flat Snap Hook
Material
Polyester
Color
Camo
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5112FSH-CAMO
Zoro #
G7368359
UPC #
840086917829
Country of Origin
Multiple
Dimensions
Length
12 ft
Width
2 in
Lever Length
1 ft
Sling Length
12 ft
Details
Item
Tie Down Strap
Bungee End Type
Flat Snap Hook
Material
Polyester
Color
Camo
Bungee End Material
Polyester webbing
Working Load Limit
2000 lb
End Type
Flat Snap Hook
Breaking Strength
12,000 lb
Assembly Strength
6000 lb
Finish
Zinc Plated
Handle Type
Short Wide Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.