Zoro Homepage

2" x 12' Camo Ratchet Strap w/ Black Flat Hook

  • Mfr # 5512FH-CAMO

  • Zoro # G7365498


product price: $19.49
/ea
Sold in multiples of 10 for $194.90

Key Features

Width
2 in
Bungee End Type
Flat Hook
Color
Camo
Bungee End Material
Polyester webbing
Working Load Limit
3333 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5512FH-CAMO
Zoro #
G7365498
UPC #
840086918093
Country of Origin
China

Dimensions

Width
2 in
Sling Length
12 ft
Lever Length
1 ft

Details

Bungee End Type
Flat Hook
Color
Camo
Bungee End Material
Polyester webbing
Working Load Limit
3333 lb
Breaking Strength
12,000 lb
Handle Type
Rubber Coated Handle
Assembly Strength
10,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.