Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" x 15' Black Stainless Steel Endless Ratchet Strap

  • Mfr # 50SS15FE-BLK

  • Zoro # G7365918


product price: $52.05
/ea

Key Features

Length
15 ft
Width
2 in
Material
Polyester
Color
Black
Working Load Limit
2200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50SS15FE-BLK
Zoro #
G7365918
UPC #
840086917744
Country of Origin
Multiple

Dimensions

Length
15 ft
Width
2 in

Details

Item
Ratchet Strap
Material
Polyester
Color
Black
Working Load Limit
2200 lb
End Type
Endless
Breaking Strength
12,000 lb (Webbing)
Handle Type
Long Wide Handle
Assembly Strength
6600 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.