
2" x 15' Corner Tent Strap w/ Cover, Double D-Rings & Twisted Hook
Mfr # 50C152TFSH33DDR-WHT-WRP
Zoro # G7365376
product price: $31.49
/ea
Sold in multiples of 5 for $157.45
Key Features
Length
15 ft
Width
2 in
Bungee End Type
Double D Ring, Twisted Snap Hook
Material
Polyester
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50C152TFSH33DDR-WHT-WRP
Zoro #
G7365376
UPC #
840086933263
Country of Origin
Multiple
Dimensions
Length
15 ft
Width
2 in
Sling Length
15 ft
Details
Item
Tent Strap
Bungee End Type
Double D Ring, Twisted Snap Hook
Material
Polyester
Color
White
Includes
Cover
Working Load Limit
1666 lb
End Type
Double D-Ring; Twisted Snap Hook
Breaking Strength
12,000 lb
Assembly Strength
5000 lb
Finish
Bright
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.