Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2'' x 15' White Tent Ratchet Strap w/ Sewn Loop & Wire Hook

  • Mfr # 5015SLWH-WHT

  • Zoro # G7359590


product price: $20.69
/ea
Sold in multiples of 10 for $206.90

Key Features

Width
2 in
Bungee End Type
Sewn Loop,Wire Hook
Color
White
Working Load Limit
3333 lb
Breaking Strength
12,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5015SLWH-WHT
Zoro #
G7359590
UPC #
840086932877
Country of Origin
Multiple

Dimensions

Width
2 in
Sling Length
15 ft

Details

Bungee End Type
Sewn Loop,Wire Hook
Color
White
Working Load Limit
3333 lb
Breaking Strength
12,000 lb
Assembly Strength
10,000 lb
Finish
Galvanized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.