Zoro Homepage

2" x 15' White Tent Strap w/ Cover and Sewn Loop Ends

  • Mfr # 5015SL-WHT-WRP

  • Zoro # G7365114


product price: $22.99
/ea
Sold in multiples of 15 for $344.85

Key Features

Length
15 ft
Width
2 in
Material
Polyester
Color
White
Includes
Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5015SL-WHT-WRP
Zoro #
G7365114
UPC #
840086932860
Country of Origin
Multiple

Dimensions

Length
15 ft
Width
2 in

Details

Item
Tent Strap
Material
Polyester
Color
White
Includes
Cover
Working Load Limit
3333 lb
End Type
Sewn Loop
Breaking Strength
12,000 lb (Webbing)
Finish
Zinc Plated
Assembly Strength
10,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.