
2'' x 15' White Tent Strap w/ Cover, Wire Hook & Sewn Loop
Mfr # 5015SLWH-WHT-WRP
Zoro # G7360196
product price: $23.91
/eaSold in multiples of 5 for $119.55
Key Features
Length
15 ft
Width
2 in
Material
Polyester
Color
White
Includes
Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5015SLWH-WHT-WRP
Zoro #
G7360196
UPC #
840086932884
Country of Origin
Multiple
Dimensions
Length
15 ft
Width
2 in
Details
Item
Tent Strap
Material
Polyester
Color
White
Includes
Cover
Working Load Limit
3333 lb
End Type
Sewn Loop,Wire Hook
Breaking Strength
12,000 lb (Webbing)
Finish
Zinc Plated
Assembly Strength
10,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.