2' x 15" WhtCornerTent RatchetStrap w/ Dbl D-Rings, 10K TwistdSnapHook

  • Mfr # 50C152DDRTFSH31-WHT

  • Zoro # G7352645


product price: $26.99
/ea
Sold in multiples of 5 for $134.95

Key Features

Length
15 ft
Width
2 in
Material
Polyester
Color
White
Working Load Limit
2000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50C152DDRTFSH31-WHT
Zoro #
G7352645
UPC #
840086933171
Country of Origin
Multiple

Dimensions

Length
15 ft
Width
2 in

Details

Item
Ratchet Strap
Material
Polyester
Color
White
Working Load Limit
2000 lb
End Type
Double D-Ring; Twisted Hook
Breaking Strength
12,000 lb (Webbing)
Assembly Strength
6000 lb
Finish
Bright

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.