
2'' x 15' WhtCornerTent RatchetStrap w/ Dbl D-Rings, 5K TwistdSnapHook
Mfr # 50C152DDRTFSH33-WHT
Zoro # G7355880
product price: $25.55
/ea
Sold in multiples of 10 for $255.50
Key Features
Length
15 ft
Width
2 in
Bungee End Type
Double D Ring,Twisted Snap Hook
Material
Polyester
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50C152DDRTFSH33-WHT
Zoro #
G7355880
UPC #
840086933195
Country of Origin
Multiple
Dimensions
Length
15 ft
Width
2 in
Sling Length
15 ft
Details
Item
Ratchet Strap
Bungee End Type
Double D Ring,Twisted Snap Hook
Material
Polyester
Color
White
Working Load Limit
1666 lb
End Type
Double D-Ring; Twisted Snap Hook
Breaking Strength
12,000 lb
Finish
Bright
Assembly Strength
5000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.