Zoro Homepage

2" x 16' White Tent Ratchet Strap w/ 10K Twisted Snap Hooks

  • Mfr # 5416TSH31-WHT

  • Zoro # G7367826


product price: $22.75
/ea
Sold in multiples of 15 for $341.25

Key Features

Width
2 in
Bungee End Type
Twisted Snap Hook
Color
White
Working Load Limit
3333 lb
Breaking Strength
12,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5416TSH31-WHT
Zoro #
G7367826
UPC #
840086933355
Country of Origin
Multiple

Dimensions

Width
2 in
Sling Length
16 ft

Details

Bungee End Type
Twisted Snap Hook
Color
White
Working Load Limit
3333 lb
Breaking Strength
12,000 lb
Assembly Strength
10,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.