
2" x 16' White Tent Ratchet Strap w/ Cover & 10K Twisted Snap Hooks
Mfr # 5416TSH31-WHT-WRP
Zoro # G7364000
product price: $28.15
/ea
Sold in multiples of 10 for $281.50
Key Features
Length
16 ft
Width
2 in
Material
Polyester
Color
White
Includes
Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5416TSH31-WHT-WRP
Zoro #
G7364000
UPC #
840086933362
Country of Origin
Multiple
Dimensions
Length
16 ft
Width
2 in
Details
Item
Ratchet Strap
Material
Polyester
Color
White
Includes
Cover
Working Load Limit
3333 lb
End Type
Twisted Snap Hook
Breaking Strength
12,000 lb (Webbing)
Assembly Strength
10,000 lb
Finish
Zinc Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.