
2" x 20' Blue E-Track Cam Buckle Strap w/ Double-Fitted End
Mfr # C320SEFCLE-BLU
Zoro # G7366514
product price: $15.99
/eaSold in multiples of 15 for $239.85
Key Features
Material
Polyester
Length
20 ft
Width
2 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C320SEFCLE-BLU
Zoro #
G7366514
UPC #
840086936073
Country of Origin
Multiple
Dimensions
Length
20 ft
Width
2 in
Details
Item
Cam Buckle Strap
Material
Polyester
Color
Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.