Zoro Homepage

2" x 24' Blue Ratchet Strap w/ Double J Hook

  • Mfr # 5024WH-BLU

  • Zoro # G7367467


product price: $25.85
/ea

Key Features

Length
24 ft
Width
2 in
Color
Blue
Working Load Limit
3333 lb
End Type
Wire Hook / Double J-Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5024WH-BLU
Zoro #
G7367467
UPC #
840086917430
Country of Origin
Multiple

Dimensions

Length
24 ft
Width
2 in

Details

Item
Ratchet Strap
Color
Blue
Working Load Limit
3333 lb
End Type
Wire Hook / Double J-Hook
Breaking Strength
12,000 lb (Webbing)
Finish
Zinc Plated
Handle Type
Long Wide Handle
Assembly Strength
10,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.