
2" x 24' Olive Ratchet Strap w/ Double J Hook
Mfr # 5024WH-OD
Zoro # G7365035
product price: $20.19
/eaKey Features
Length
24 ft
Width
2 in
Bungee End Type
Wire Hook / Double J-Hook
Color
Olive Drab
Bungee End Material
Polyester webbing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5024WH-OD
Zoro #
G7365035
UPC #
840086932969
Country of Origin
Multiple
Dimensions
Length
24 ft
Width
2 in
Sling Length
24 ft
Lever Length
1 ft
Details
Item
Ratchet Strap
Bungee End Type
Wire Hook / Double J-Hook
Color
Olive Drab
Bungee End Material
Polyester webbing
Working Load Limit
3333 lb
End Type
Wire Hook / Double J-Hook
Breaking Strength
12,000 lb
Assembly Strength
10,000 lb
Handle Type
Long Wide Handle
Finish
Zinc Plated
Strap Material
Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.