Zoro Homepage

2" x 27' Olive Ratchet Strap w/ Black Flat Hook

  • Mfr # 5027FH-OD

  • Zoro # G7363160


product price: $22.99
/ea

Key Features

Length
27 ft
Width
2 in
Bungee End Type
Flat Hook
Material
Polyester
Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5027FH-OD
Zoro #
G7363160
UPC #
840086933003
Country of Origin
Multiple

Dimensions

Length
27 ft
Width
2 in
Sling Length
27 ft
Lever Length
1 ft

Details

Item
Ratchet Strap
Bungee End Type
Flat Hook
Material
Polyester
Color
Olive Drab
Bungee End Material
Polyester webbing
Working Load Limit
3333 lb
End Type
Flat Hook
Breaking Strength
12,000 lb
Handle Type
Long Wide Handle
Finish
Zinc Plated
Assembly Strength
10,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.