
2" x 27' Olive Ratchet Strap w/ Flat Snap Hooks
Mfr # 5027FSH-OD
Zoro # G7359380
product price: $23.35
/eaKey Features
Length
27 ft
Width
2 in
Bungee End Type
Flat Snap Hook
Material
Polyester
Color
Olive Drab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5027FSH-OD
Zoro #
G7359380
UPC #
840086933010
Country of Origin
China
Dimensions
Length
27 ft
Width
2 in
Lever Length
1 ft
Sling Length
27 ft
Details
Item
Ratchet Strap
Bungee End Type
Flat Snap Hook
Material
Polyester
Color
Olive Drab
Bungee End Material
Polyester webbing
Working Load Limit
2000 lb
End Type
Flat Snap Hook
Breaking Strength
12,000 lb
Finish
Zinc Plated
Handle Type
Long Wide Handle
Assembly Strength
6000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.